Cole-Parmer Screw-Top HDPE Pail with Handle, 2.5 Gal (10 L)

Representative image only.

Cole-Parmer Screw-Top HDPE Pail with Handle, 2.5 Gal (10 L)

Cole-Parmer | Item: 0627303

Lids lock into place, then easily unlock

₹13,400.00INR / Each

₹13,400.00INR / Each
Product Description

More About this Item

Pails are made of rugged high-density polyethelyne (HDPE) that won't buckle even when stacked. Use for either dry or liquid contents. Pails feature screw-top lid and easy-grip handle.

Specifications
  • Capacity (L)9.5
  • Capacity (Gal)2.5
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialHigh-Density Polyethyelene (HDPE)
  • Cap ColorWhite
  • AutoclavableNo
  • Outside Diameter (OD) (in)9
  • Outside Diameter (OD) (cm)22.9
  • Overall Height (in)9
  • Overall Height (cm)22.9
  • DescriptionScrew-Top HDPE Pail with Handle, 2.5 gal (10 L); 1/Pk
Reviews
Q&A