Cole-Parmer Screw-Thread Vial, Glass, 2 mL, 10 mm; 1000/pk

Representative image only.

Cole-Parmer Screw-Thread Vial, Glass, 2 mL, 10 mm; 1000/pk

Cole-Parmer | Item: 9870502

Screw neck vials and screw caps ensure a tight seal

₹19,000.00INR / Pkg of 1000

₹19,000.00INR / Pkg of 1000
Product Description

Key Features

  • Made from high-quality Type I Class 51 expansion borosilicate glass
  • Clear glass vial

More About this Item

Safely and securely store samples with these screw neck vials.

Please Note: Vials, caps, and septa formerly under the Kinesis brand have now been rebranded Cole-Parmer. All the same great features and specifications, just with a new and improved look.

Specifications
  • Volume (mL)2
  • Tube MaterialGlass
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • Thread10 mm; 10-425
  • Height (mm)32
  • Outside Diameter (mm)12
  • Special Features-
  • DescriptionKinesis Screw-Thread Vial, Glass, 2 mL, 10 mm; 1000/pk
Reviews
Q&A