Cole-Parmer Screw Cap, Polypropylene, Black, 18 mm, Red Butyl/Grey PTFE Septa; 1000/pk

Representative image only.

Cole-Parmer Screw Cap, Polypropylene, Black, 18 mm, Red Butyl/Grey PTFE Septa; 1000/pk

Cole-Parmer | Item: 9870671

No more damaged autosampler needles or sample loss

₹58,500.00INR / Pkg of 1000

₹58,500.00INR / Pkg of 1000

Buy It Together

Current Item

Cole-Parmer Screw Cap, Polypropylene, Black, 18 mm, Red Butyl/Grey PTFE Septa; 1000/pk
Cole-Parmer Screw Cap, Polypropylene, Black, 18 mm, Red Butyl/Grey PTFE Septa; 1000/pk
9870671

₹58,500.00INR / Pkg of 1000
+
Cole-Parmer EPA Screw Neck Vial, 20 mL, 24mm, Glass; 1000/pk
9870049

₹71,400.00INR / Pkg of 1000
=
Total Price 129900.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Ensure septa is not deformed due to overtightening and extend the life of your needle
  • Prevent sample evaporation due to poor vial-septa-cap sealing
  • UltraClean™ high-purity septa are optimized for GC and headspace analysis
  • Select caps with UltraBond­® septum to avoid sample contamination

More About this Item

Select from polypropylene (PP), polyethylene (PE) or magnetic silver caps with various septum materials. Caps are available in different sizes, colors, septum materials, and open or closed configurations to suit your application. UltraBond cap and septum form a one-piece unit with a bonding process without adhesives for contamination-free results. Pre-slit septa prevent a vacuum forming inside the vial.

Please Note: Vials, caps, and septa formerly under the Kinesis brand have now been rebranded Cole-Parmer. All the same great features and specifications, just with a new and improved look.

Specifications
  • Cap TypeScrew Cap
  • Cap Diameter (mm)18
  • Cap MaterialPolypropylene
  • Cap colorBlack
  • Septum TypeButyl red/PTFE gray
  • SterileNo
  • DescriptionScrew Cap, Polypropylene, Black, 18 mm, Red Butyl/Grey PTFE Septa; 1000/pk
Reviews
Q&A