Cole-Parmer Scissor, General Use, Blunt/Blunt, 160 mm

Representative image only.

Cole-Parmer Scissor, General Use, Blunt/Blunt, 160 mm

Cole-Parmer | Item: 0628722

Ideal for a variety of uses

₹1,300.00INR / Each

₹1,300.00INR / Each
Product Description

Key Features

  • Chemical and corrosion resistant
  • Easy to clean

More About this Item

These AISI 304 grade stainless steel scissors are chemical and corrosion resistant. The general use scissors are available with sharp tip, blunt tip or a combination of sharp/blunt tip. The dissecting scissors are available with a straight fine sharp point tip or curved fine sharp point tip.
All scissors offer a robust and seamless construction for a guaranteed long-life cycle.

Specifications
  • Overall Length (in)6 19/64
  • Width (in)2
  • Overall Length (cm)16
  • Width (cm)5.1
  • Material304 stainless steel
  • ColorMetalic
  • DescriptionScissors, General Use, Blunt/Blunt, 160 mm
Documents & Certificates
Reviews
Q&A