Cole-Parmer SC-200-96 Sample Concentrator Gas Reservoir and Stand for 96-Wells

Representative image only.

Cole-Parmer SC-200-96 Sample Concentrator Gas Reservoir and Stand for 96-Wells

Cole-Parmer | Item: 3662043

Quickly concentrate multiple samples in a block at once

₹276,000.00INR / Each

₹276,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer SC-200-96 Sample Concentrator Gas Reservoir and Stand for 96-Wells
Cole-Parmer SC-200-96 Sample Concentrator Gas Reservoir and Stand for 96-Wells
3662043

₹276,000.00INR / Each
+ +
Cole-Parmer Sample Concentrator Needles, SS, 76 mm; 100/Pk
3662096

₹56,200.00INR / Each
+ + + =
Total Price 1393100.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Gas reservoir and stand.

Key Features

  • Variable needle position suits various Dri-Block® inserts
  • Small size makes it ideal for use under a fume hood
  • Needles, block, and block heater sold separately
  • For 96-well plate
  • Three year warranty
  • Previous part number FSC496D

More About this Item

Concentrator blows an inert gas over the surface of your samples via stainless steel needles (not included). Blown gas in combination with the heat from the heater produce ideal conditions for fast efficient evaporation. Insert needles into a silicone membrane in any configuration. Fully adjustable gas reservoir provides accurate height control. Maximum vertical traveling distance is 32 cm. Maximum gas usage is 15 L/min. Order PTFE-coated needles for use with corrosive samples.

Please Note: Effective June 2022, the TechneSample Concentrator for 96-Well Plates Model number FSC496D has now been rebranded Cole-Parmer under Model number SC-200-96. All the same great features and specifications, just with a new and improved look.

3 Year Warranty
Specifications
  • Height (in)20 7/8
  • Width (in)9 7/16
  • Depth (in)11 5/8
  • DescriptionSample Concentrator for 96-Well Plates
  • Warranty3 year
Reviews
Q&A