Cole-Parmer Sanitary Gasket, PTFE, 1/2"; 10/Pk

Representative image only.

Cole-Parmer Sanitary Gasket, PTFE, 1/2"; 10/Pk

Cole-Parmer | Item: 5013360

Compatible with Tri-Clamp® style fittings

₹3,300.00INR / Pkg of 10

₹3,300.00INR / Pkg of 10

Buy It Together

Current Item

Cole-Parmer Sanitary Gasket, PTFE, 1/2"; 10/Pk
Cole-Parmer Sanitary Gasket, PTFE, 1/2"; 10/Pk
5013360

₹3,300.00INR / Pkg of 10
+ + =
Total Price 8800.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Certificate of traceability including batch number and lot number.

Key Features

  • Offers excellent chemical and heat resistance
  • Exhibits great stability
  • Low absorption rate and extractable values
  • Usable temperature range: –73 to 260 °C (–100 to 500 °F)
  • Animal-derived ingredient free and phthalate free
  • FDA CFR 21 177 2600, USP Class VI, and 3A compliant
  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • 1/2" gasket
  • Manufacturer defect warranty

More About this Item

These PTFE gaskets offer excellent chemical, heat, stress, and corrosion resistance for worry-free and leak-free fluid transfer. Gaskets are free of phthalates, TSE/BSE, and animal-derived ingredients, ensuring the integrity of your fluid. Additionally, PTFE gaskets also comply with CFR Title 21: 177.1550 and meet the general requirements of the current 3A sanitary standards.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Seal MaterialPTFE
  • Sterilization MethodAutoclave, Clean-in-Place (CIP), Steam-in-Place (SIP)
  • Sanitary Gasket Size (in)1/2
  • ColorWhite
  • Min Temperature (° F)-100
  • Max Temperature (° F)500
  • Min Temperature (° C)-73
  • Max Temperature (° C)260
  • Regulatory Approvals3A;Non-Phthalate;ADCF;FDA;USP
  • DescriptionSanitary Gasket, PTFE, 1/2"; 10/Pk
  • WarrantyManufacturer defect
Documents & Certificates
Reviews
Q&A