Cole-Parmer SamplePrep 6133B Hardened Steel Ball, 9/16" (14 mm); 1/EA

Representative image only.

Cole-Parmer SamplePrep 6133B Hardened Steel Ball, 9/16" (14 mm); 1/EA

Cole-Parmer SamplePrep | Mfr: 6133B| Item: 0457763

Crush, grind, and mill various materials

₹1,900.00INR / Each

₹1,900.00INR / Each

Buy It Together

Current Item

Cole-Parmer SamplePrep 6133B Hardened Steel Ball, 9/16" (14 mm); 1/EA
Cole-Parmer SamplePrep 6133B Hardened Steel Ball, 9/16" (14 mm); 1/EA
0457763

₹1,900.00INR / Each
+ + + =
Total Price 32700.00 ADD 4 ITEMS TO CART
Product Description

Key Features

  • Select from 10 different grinding ball materials to suit your application
  • Use with 12 mL polycarbonate vial 04577-64
  • Durable and tough grinding ball suitable for general purpose grinding
  • High durability and efficiency with moderate resistance to abrasion
  • Made of type 52-100 steel
  • Measures 9/16" (14 mm) in diameter

More About this Item

Optimize performance of your Cole-Parmer® Freezer/Mill® grinding vial sets with a wide range of grinding ball options suitable for your application.

Hardness: Mohs 5 ½ to 6; Rockwell – C 60 to 65
Typical composition: Major Element – Fe; Minor Elements – Cr, Si, Mn, C

Specifications
  • MaterialHardened steel
  • Compatible WithUse with 12 mL polycarbonate vial 04577-64
  • Diameter (InchShort)9/16
  • Diameter (mm)14
  • DescriptionHardened Steel Ball, 9/16" (14 mm); 1/EA
Reviews
Q&A