Cole-Parmer SamplePrep 3619AM Spec-Caps® Cups, Preflared, 31 mm; 1,000/PK

Representative image only.

Cole-Parmer SamplePrep 3619AM Spec-Caps® Cups, Preflared, 31 mm; 1,000/PK

Cole-Parmer SamplePrep | Mfr: 3619AM| Item: 0457741

Aid in the production of pressed powder sample disks for XRF, OES, and other analytical techniques

₹31,400.00INR / Pkg of 1000

₹31,400.00INR / Pkg of 1000

Buy It Together

Current Item

Cole-Parmer SamplePrep 3619AM Spec-Caps® Cups, Preflared, 31 mm; 1,000/PK
Cole-Parmer SamplePrep 3619AM Spec-Caps® Cups, Preflared, 31 mm; 1,000/PK
0457741

₹31,400.00INR / Pkg of 1000
+ =
Total Price 31400.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Reinforces sample disks to resist chipping and breaking
  • Makes sample disks easier to remove from the pellet die
  • Minimizes contamination during sample handling
  • Protects the bore of the pellet die from abrasive samples
  • Preflared for a snug fit in the 31 mm evacuable pellet die set 04576-20
  • Produce 31 mm dia x 5 mm H pellets
  • Pack of 1,000 cups

More About this Item

Shallow, thin-walled aluminum cups form the bottom and sides of the finished pellet to help reinforce XRF pellets.

These aluminum cups with unpainted surface come preflared for a snug fit in the pellet die. Cups may be substituted for the 30 mm cups 04576-17 or 04577-42 in all applications where flaring is recommended.

Specifications
  • MaterialAluminum
  • Diameter (mm)31
  • Height (mm)8
  • DescriptionSpec-Caps® Cups, Preflared, 31 mm; 1,000/PK
Reviews
Q&A