Cole-Parmer SamplePrep 3617 Spec-Caps® Cups, 38 mm; 100/PK

Representative image only.

Cole-Parmer SamplePrep 3617 Spec-Caps® Cups, 38 mm; 100/PK

Cole-Parmer SamplePrep | Mfr: 3617| Item: 0457615

Aid in the production of pressed powder sample disks for XRF, OES, and other analytical techniques

₹7,200.00INR / Pkg of 100

₹7,200.00INR / Pkg of 100

Buy It Together

Current Item

Cole-Parmer SamplePrep 3617 Spec-Caps® Cups, 38 mm; 100/PK
Cole-Parmer SamplePrep 3617 Spec-Caps® Cups, 38 mm; 100/PK
0457615

₹7,200.00INR / Pkg of 100
+ + =
Total Price 25300.00 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Reinforces sample disks to resist chipping and breaking
  • Makes sample disks easier to remove from the pellet die
  • Minimizes contamination during sample handling
  • Protects the bore of the pellet die from abrasive samples
  • Painted outer surface prevents seizure in the die and allows labeling
  • Produce 40 mm dia x 5 mm H pellets
  • Pack of 100 cups

More About this Item

Shallow, thin-walled aluminum cups form the bottom and sides of the finished pellet to help reinforce XRF pellets.

The 38 mm Spec-Caps® cups are compatible with 40 mm evacuable pellet die set 04576-12. Use with 31/40 mm edge flaring tool 04576-16 to achieve a tighter fit in the pellet die.

Specifications
  • MaterialAluminum
  • Diameter (mm)38
  • Height (mm)9
  • DescriptionSpec-Caps® Cups, 38 mm; 100/PK
Reviews
Q&A