Cole-Parmer SamplePrep 3565 43mm X-Cell® Disposable Closed X-Ray Cell; 100/pk

Representative image only.

Cole-Parmer SamplePrep 3565 43mm X-Cell® Disposable Closed X-Ray Cell; 100/pk

Cole-Parmer SamplePrep | Mfr: 3565| Item: 0457608

Fast, dependable, and reproducible XRF analysis of liquid samples

₹11,700.00INR / Pkg of 100

₹11,700.00INR / Pkg of 100

Buy It Together

Current Item

Cole-Parmer SamplePrep 3565 43mm X-Cell® Disposable Closed X-Ray Cell; 100/pk
Cole-Parmer SamplePrep 3565 43mm X-Cell® Disposable Closed X-Ray Cell; 100/pk
0457608

₹11,700.00INR / Pkg of 100
+
Cole-Parmer 3571 31mm X-Cell® Double Open Ended with Collar; 100/pk
0457609

₹14,600.00INR / Pkg of 100
+ =
Total Price 37900.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Polyethylene snap-ring and cup with snap-post vent and reservoir.

Key Features

  • One opening for fast liquid sample delivery
  • Compatible with major suppliers of XRF spectrometers
  • Available in 31 mm, 40 mm, and 43 mm outer diameters
  • Contaminant-free polyethylene construction
  • Collars available to attach window film to cup for added security

More About this Item

Cole-Parmer® X-Cells are used throughout the world for fast, dependable, reproducible running of liquid samples in XRF spectrometers. They are designed to fit into the major suppliers of XRF spectrophotometers, such as PANalytical, Rigaku, Bruker, and Thermo Instruments. The durable polyethylene construction is generally resistant to acids, bases, and most organic chemicals except halogenated hydrocarbons.

The patented closed X-Cell design features a snap-open seal for venting volatile samples and a reservoir cup for catching any liquids that expands through the vent. This assures the analyst of a smooth, fat window for improved precision, yet guards against spillage in inverted-optic spectrometers. A roughed surface within the reservoir cup facilitates labeling.

Each closed X-Cell consists of a cup and snap-on ring. For routine liquid samples, the cup is filled with liquid, a piece of film is spready over the top, then the snap-ring is pushed down over the cup to form a fat drum-like window. The cell is turned over and, if desired, the snap-post on the rear can be pushed to break the seal and to permit venting of trapped bubbles and expand liquid while the sample is run. The filled X-Cell is then positioned in the spectrometer mask.

Use the bubble-free insert with the 3527 (04576-05) 40 mm XRF liquid cell to prevent trapped air from forming a bubble under the window film when the cell is upright. The insert is pushed into the cell before the sample is added and forms an inverted-cone shelf under which air bubbles can be trapped once the cell is filled and sealed.

Purchase thin window film separately.

Specifications
  • Volume (mL)11.5
  • Tube MaterialPolyethylene
  • Height (in)3/4
  • Outside Diameter (in)1 11/16
  • Height (mm)19
  • Outside Diameter (mm)43
  • Special FeaturesClosed
  • Description43mm X-Cell Disposable Closed X-Ray Cell; 100/pk
Reviews
Q&A