Cole-Parmer Safety 1.000/1.220 Specific Gravity Combined Form Thermo-Hydrometer

Representative image only.

Cole-Parmer Safety 1.000/1.220 Specific Gravity Combined Form Thermo-Hydrometer

Cole-Parmer | Item: 0829763

₹16,300.00INR / Each

for an additional
₹27,300.00INR / Each
for an additional
₹39,900.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹16,300.00INR / Each

Buy It Together

Current Item

Cole-Parmer Safety 1.000/1.220 Specific Gravity Combined Form Thermo-Hydrometer
Cole-Parmer Safety 1.000/1.220 Specific Gravity Combined Form Thermo-Hydrometer
0829763

₹16,300.00INR / Each
+ +
InnoCal NIST-Traceable Calibration; Hydrometer, 1-point
1710700

₹27,300.00INR / Each
=
Total Price 69400.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • NIST Traceable
  • Temperature of Standardization 60°F/60°F
  • Metal Ballast
  • Individually Serialized
  • 5 year warranty

More About this Item

Each hydrometer is calibrated in a triple accredited ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST. Individually packaged with a multi-language Statement of Accuracy indicating accuracy traceable to NIST.

Equivalent to H-B Instrument 618210400

5 Year Warranty
Specifications
  • Length (")15
  • Hydrometer FormCombined
  • Liquids Heavier Than WaterYes
  • Specific Gravity Range (Min) (%)1
  • Specific Gravity Range (Max) (%)1.22
  • Division0.002 SG / 2°F
  • Accuracy±0.002
  • Length (mm)381
  • Min Temperature (° C)-17.77
  • Max Temperature (° C)65.55
  • Description 1.000/1.220 Specific Gravity Combined Form Thermo-Hydrometer
  • Warranty5 years
Reviews
Q&A