Cole-Parmer Rubber/ETFE Septum, 13 mm; 1000/pk

Representative image only.

Cole-Parmer Rubber/ETFE Septum, 13 mm; 1000/pk

Cole-Parmer | Item: 9870599

Choose the right septum for optimal performance and results

₹17,400.00INR / Pkg of 1000

₹17,400.00INR / Pkg of 1000

Buy It Together

Current Item

Cole-Parmer Rubber/ETFE Septum, 13 mm; 1000/pk
Cole-Parmer Rubber/ETFE Septum, 13 mm; 1000/pk
9870599

₹17,400.00INR / Pkg of 1000
+ =
Total Price 76400.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Various materials, thicknesses and hardnessess to suit your application
  • Pre-slit septa prevent a vacuum forming inside the vial
  • Natural rubber/transparent ETFE, 13 mm dia.

More About this Item

Red rubber/Polytetrafluoroethylene (PTFE): improved level of cleanliness compared to natural rubber. PTFE coating ensures compatibility.
Natural rubber/Ethylene Tetrafluoroethylene (TEF): features excellent resealing properties.
Silicone/PTFE: cleanest solution for contaminant free sample handling; autoclavable, too.
PTFE/Silicone/PTFE: PTFE laminated to both sides of high-purity silicone to prevent coring.

Please Note: Vials, caps, and septa formerly under the Kinesis brand have now been rebranded Cole-Parmer. All the same great features and specifications, just with a new and improved look.

Specifications
  • Septum TypeNatural rubber/transparent TEF
  • Outside Diameter (mm)13
  • Special Features1.3 mm thick, 60° shore A
  • DescriptionRubber/TEF Septa, 13 mm; 1000/pk
Reviews
Q&A