Cole-Parmer Round 1/2 Gallon Jug, HDPE; 24/PK

Representative image only.

Cole-Parmer Round 1/2 Gallon Jug, HDPE; 24/PK

Cole-Parmer | Item: 0608951

₹23,800.00INR / Pkg of 24

₹23,800.00INR / Pkg of 24
Product Description

More About this Item

These sturdy lightweight HDPE containers feature a handle for easy pouring and carrying. Containers are supplied with 38-mm polypropylene (PP) cap for a tight seal.

Specifications
  • Capacity (L)2
  • Capacity (oz)64
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialPolypropylene (PP)
  • Cap ColorWhite
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Outside Diameter (OD) (in)4 5/8
  • Outside Diameter (OD) (cm)11.7
  • Overall Height (in)11
  • Overall Height (cm)28
  • DescriptionRound 1/2 Gallon Jug, HDPE, 24/pk
Reviews
Q&A