Cole-Parmer RHC-800 Digital Plus Refrigerated Circulator, 7 L, -20 to 200°C; 240 VAC

Representative image only.

Cole-Parmer RHC-800 Digital Plus Refrigerated Circulator, 7 L, -20 to 200°C; 240 VAC

Cole-Parmer | Item: 1012407

No more temperature fluctuations

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Cole-Parmer RHC-800 Digital Plus Refrigerated Circulator, 7 L, -20 to 200°C; 240 VAC
Cole-Parmer RHC-800 Digital Plus Refrigerated Circulator, 7 L, -20 to 200°C; 240 VAC
1012407

Call For Price
+ + + + + + =
Total Price 4030000.00 ADD 7 ITEMS TO CART
Product Description

Includes

reservoir lid, refrigeration control cable, bypass tubing, 1/4" NPT(M) to barbed adapter set, and power cord set.

Key Features

  • Powerful duplex pump provides open- and closed-loop external circulation
  • Single-point temperature calibration capability increases accuracy
  • Intuitive touch-screen interface
  • Control head swivels for easy viewing at any angle
  • Minimum temperature of-20°C with a 7 L reservoir│Operates on 240 V
  • 3 year warranty

More About this Item

Refrigerated circulating baths with a Digital Plus controller offer optimized performance. The baths have various control settings such as pump speed, specific heat value, calibration offset and internal/external control. They have excellent safety features that includes over-temperature protection, low-liquid level float switch, and high or low temperature limits. In addition, these baths are the perfect choice for applications that require data logging. Each bath features bidirectional RS-232, addressable RS-485, Ethernet, USB-A and USB-B connections.

3 Year Warranty
Specifications
  • Bath TypeRefrigerated circulating
  • Reservoir Capacity (L)7
  • Max Temperature (° C)200
  • Min Temperature (° C)-20
  • Temperature Stability (° C)±0.01°C
  • Cooling Capacity At -20° C (watts)30
  • Cooling Capacity At 0° C (watts)120
  • Cooling Capacity At 20° C (watts)200
  • Pump TypeForce and suction
  • Max Pump Pressure (PSI)3.6
  • Low-Level CutoffYes
  • Width (in)8 45/64
  • Length (in)21 19/64
  • Height (in)24 19/64
  • Width (cm)22.1
  • Length (cm)54.1
  • Height (cm)61.7
  • Working Area Width (in)5 19/32
  • Working Area Length (in)6 11/64
  • Working Area Depth (in)5
  • Heater Wattage (watts)2200
  • Temperature ControlDigital Plus
  • Port Connections1/4" (F) NPT
  • Drain ValveYes
  • Display Type3.75" (9.5 cm) LCD, backlight
  • Wetted MaterialsStainless steel and polymers
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionDigital Plus Refrigerated Circulator, 7 L, -20-200°C; 240 V/50 Hz
  • Warranty3 Years
Reviews
Q&A