Cole-Parmer Research Flame Photometer; 120 VAC

Representative image only.

Cole-Parmer Research Flame Photometer; 120 VAC

Cole-Parmer | Item: 1265502

Designed for research and analytical applications

Call For Price

Call For Price

Buy It Together

Current Item

Cole-Parmer Research Flame Photometer; 120 VAC
Cole-Parmer Research Flame Photometer; 120 VAC
1265502

Call For Price
+ +
Cole-Parmer Dust Cover for Flame Photometers
1265592

Call For Price
=
Total Price 392000.00 ADD 3 ITEMS TO CART
Product Description

Includes

Na, K, and Li filters, connecting hoses and clips, compressor plug, drain trap, and fuses.

Key Features

  • Automatic flame failure detection for user safety
  • Built-in linearizer circuitry
  • Features sodium (Na), potassium (K), and lithium (Li) filters
  • 3 year warranty

More About this Item

The low temperature, single channel flame photometer is designed for routine determinations of sodium, potassium, and lithium. The unit features a flame failure safety system and a built-in linearizer circuitry which allows readings of both sodium and potassium to be displayed directly in mmol/liter.

3 Year Warranty
Specifications
  • Range120 to 160 mmol/L Na, 0 to 10.0 mmol/L K
  • SpecificityInterference from Na/K and Li equal in concentration to test elements will be <0.5%
  • Linearity<2% Error when 3 ppm Na/K and 5 ppm Li are set to read 100
  • Reproducibility<1% Coefficient of variation for 20 consecutive samples using 10 ppm Na set to read 50
  • Reading Stabilization<2% drift over 5 minutes when continuously aspirating 10 ppm sample
  • Air SupplyMoisture and oil free, 6 liters/minute at 14 psi
  • Fuel SupplyPropane, butane, natural gas and liquefied petroleum gas
  • Height (in)14 3/16
  • Depth (in)13
  • Width (in)16 1/2
  • Height (cm)36
  • Depth (cm)30
  • Width (cm)42
  • Power (VAC)120
  • DescriptionResearch Flame Photometer; 120 VAC
  • Warranty3 year
Reviews
Q&A