Cole-Parmer Replacement Spinner Flask Only for BS-200 Cell Culture Stirring Systems, 250 mL (8.5 oz)

Representative image only.

Cole-Parmer Replacement Spinner Flask Only for BS-200 Cell Culture Stirring Systems, 250 mL (8.5 oz)

Cole-Parmer | Item: 2183735

Replacement cell culture glass spinner flask for BS-200 cell culture stirring systems

₹34,800.00INR / Each

₹34,800.00INR / Each

Buy It Together

Current Item

Cole-Parmer Replacement Spinner Flask Only for BS-200 Cell Culture Stirring Systems, 250 mL (8.5 oz)
Cole-Parmer Replacement Spinner Flask Only for BS-200 Cell Culture Stirring Systems, 250 mL (8.5 oz)
2183735

₹34,800.00INR / Each
+ =
Total Price 34800.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Unique protrusion in base allows for gentle mixing to help eliminate cell damage
  • Silicone-encapsulated to prevent cells from attaching and clumping
  • Constructed of borosilicate glass
  • 250 mL capacity
  • Two 14 mm sidearm ports with 20 mm cap thread size
  • Top cap thread size: 42 mm
  • 1 year warranty

More About this Item

These borosilicate glass replacement spinner flasks are for use with caps and stirring mechanisms from Cole-Parmer® spinner flask assemblies. They incorporate a unique base design, which in cooperation with the bulb-ended glass stirrer rod (not included), ensures that cultures are lifted into suspension at the lowest possible speeds. The flask is silicone-encapsulated to reduce the possibility of cells attaching to and growing on the surfaces. Culture vessels come calibrated, and have two side ports and a central filling port. They are suitable for repeated autoclaving at 121 °C (250 °F) and 15 psi for 30 minutes. These flasks do not include caps or stirring mechanisms and are intended as replacement flasks only.

1 Year Warranty
Specifications
  • MaterialBorosilicate Glass
  • Capacity (mL)250
  • Capacity (oz)8.45351
  • Overall Height (cm)17
  • Overall Height (in)6 11/16
  • AutoclavableYes
  • Base Diameter (cm)8
  • DescriptionReplacement Spinner Flask Only for BS-200 Cell Culture Stirring Systems, 250 mL (8.5 oz)
  • Warranty1 year
Reviews
Q&A