Cole-Parmer Replacement Calibration Salt, 33% RH

Representative image only.

Cole-Parmer Replacement Calibration Salt, 33% RH

Cole-Parmer | Item: 3561290

Designed especially for hygrometers

₹10,800.00INR / Each

₹10,800.00INR / Each

Buy It Together

Current Item

Cole-Parmer Replacement Calibration Salt, 33% RH
Cole-Parmer Replacement Calibration Salt, 33% RH
3561290

₹10,800.00INR / Each
+
Vaisala 85-19729 Calibration Salt, 11% RH/ (Licl)
0333570

₹34,200.00INR / Each
=
Total Price 45000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 33% and 75% RH salts
  • 33% RH
  • 1 year warranty

More About this Item

Keep your hygrometer running smoothly with these replacement items.

1 Year Warranty
Specifications
  • Concentration33%
  • DescriptionReplacement Calibration Salt, 33% RH
  • Warranty1 year
Documents & Certificates
Reviews
Q&A