Cole-Parmer Red Aluminum Crimp Cap, 11 mm Dia., Rubber/PTFE Septum; 1000/PK

Representative image only.

Cole-Parmer Red Aluminum Crimp Cap, 11 mm Dia., Rubber/PTFE Septum; 1000/PK

Cole-Parmer | Item: 9870444

Aluminum crimps tightly around neck for a tight seal

₹22,600.00INR / Pkg of 1000

₹22,600.00INR / Pkg of 1000

Buy It Together

Current Item

Cole-Parmer Red Aluminum Crimp Cap, 11 mm Dia., Rubber/PTFE Septum; 1000/pk
Cole-Parmer Red Aluminum Crimp Cap, 11 mm Dia., Rubber/PTFE Septum; 1000/pk
9870444

₹22,600.00INR / Pkg of 1000
+ +
Cole-Parmer CRT-11 Manual Crimping Tool, 11 mm Dia
9870685

₹68,000.00INR / Each
+
Cole-Parmer CRT-20 Manual Crimping Tool, 20 mm Dia
9870681

₹68,000.00INR / Each
+
Cole-Parmer Butyl Septum, 20 mm; 1000/pk
9870618

₹18,200.00INR / Pkg of 1000
=
Total Price 219200.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Select from a variety of caps and septa materials that fit your application and needs
  • Magnetic bimetallic caps available
  • Red aluminum 11 mm dia. cap Red rubber/PTFE, beige septum Septum Hardness: 45° shore A Thickness: 1.0 mm

More About this Item

Constructed of aluminum, these crimp vials are ideal for use with your crimp neck vials. To ensure autosamplers function reliably, these caps and septa meet the rigorous specifications demanded by both the analysis and the instrument itself. Defined hardness and cleanliness properties ensure there is a septum available to be both fully compatible with the autosampler needle and meet the demands of the specific analysis.

Specifications
  • Cap TypeCrimp
  • Cap Diameter (mm)11
  • Cap MaterialAluminum
  • Cap colorRed
  • Septum TypeRubber/PTFE
  • SterileNo
  • DescriptionCrimp Cap, 11mm, Red Aluminum, Rubber/PTFE Septa; 1000/pk
Reviews
Q&A