Cole-Parmer Quilted Two-Ply Wipes, Polyester, 12" x 12", Sterile, 250 GSM; 100/Bag, 10 Bags/Case

Representative image only.

Cole-Parmer Quilted Two-Ply Wipes, Polyester, 12" x 12", Sterile, 250 GSM; 100/Bag, 10 Bags/Case

Cole-Parmer | Item: 1634834

Offer extra cleaning power and double absorption with two layers of clean-processed polyester material

₹37,300.00INR / Case of 1000

₹37,300.00INR / Case of 1000
Product Description

Key Features

  • 100% continuous two-ply double-knit filament polyester material
  • Laser-sealed edge
  • Weight: 250 g/m2
  • Chemical and abrasion resistant
  • Highly absorbent with critically low levels of particulate counts
  • Lot-to-lot traceable
  • Laundered and packaged in a cleanroom

More About this Item

Cole-Parmer® Two-Ply 100% polyester quilted range of wipes are manufactured using two layers of knitted polyester fabric that are laminated together with a heat bonding process that evenly joins both layers throughout. Fluid and dirt is captured within the indentation pockets between the fabric layers, increasing the sorbent capacity. This wiper is ultraclean with critically low levels of particulate and extractable counts. Laundered and packaged in a cleanroom.

Choose from sterile gamma irradiated and non-sterile versions.. Available sizes include 9’’ x 9’’ (228 x 228 mm) and 12’’ x 12’’ (304 x 304 mm).

Applications:
• Cleaning or disinfecting workstation surfaces and processing equipment
• Applying or removing cleaning and disinfecting solutions
• Suitable for cleaning all surfaces


Sterile
Specifications
  • MaterialTwo-Ply 100% Polyester, Sterile
  • ColorWhite
  • ComplianceISO Class 5
  • Length (in)12
  • Length (cm)30.5
  • DescriptionCole-Parmer Quilted Two-Ply Wipes, Polyester, 12" x 12", Sterile, 250 GSM; 100/Bag, 10 Bags/Case
Reviews
Q&A