Cole-Parmer Quartz Cuvette, Ultra-Micro, UV/Visible, 50 uL, 10 mm Path; 1/EA

Representative image only.

Cole-Parmer Quartz Cuvette, Ultra-Micro, UV/Visible, 50 uL, 10 mm Path; 1/EA

Cole-Parmer | Item: 8307082

Suitable for both UV and visible regions

Call For Price

Call For Price
Product Description

Key Features

  • Constructed of durable quartz
  • 1 year warranty

More About this Item

Quartz cuvettes are available in a wide capacity range from 50 µL to 35 mL and path lengths from 10 to 100 mm.

Visible % transmission: maximum from 400 to 750 nm
UV wavelength % transmission: maximum from 200 to 400 nm

1 Year Warranty
Specifications
  • Max Capacity (mL)0.05
  • Max Capacity (MicroL)50
  • MaterialQuartz
  • Pathlength (mm)10
  • DescriptionUltra-micro Cuvette, 50 uL, 10 mm path
  • Warranty1 year
Reviews
Q&A