Cole-Parmer Qualipette Variable Volume Single Channel Pipettor, 1000 to 5000 µL

Representative image only.

Cole-Parmer Qualipette Variable Volume Single Channel Pipettor, 1000 to 5000 µL

Cole-Parmer | Item: 9499976

Call For Price

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Cole-Parmer Qualipette Variable Volume Single Channel Pipettor, 1000 to 5000 µL
Cole-Parmer Qualipette Variable Volume Single Channel Pipettor, 1000 to 5000 µL
9499976

Call For Price
+ =
Total Price 14500.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Robust lightweight design
  • Smooth plunge action
  • High degree of accuracy & precision
  • 1 year warranty

More About this Item

Qualipette pipettors represent a full range of tools for all your liquid handling requirements.

1 Year Warranty
Specifications
  • SterileNo
  • Max Volume (µL)5000
  • Min Volume (µL)1000
  • Min Volume (mL)1
  • Max Volume (mL)5
  • Min Dispensing (mL)1
  • Max Dispensing (mL)5
  • DescriptionVariable Volume Single Channel Pipettor, 1000 to 5000 µL
  • Warranty1 year
Reviews
Q&A