Cole-Parmer PVDF Pressure Gauge, PTFE diaphragm seal, 1/4" NPT(F); 0 to 60 psi

Representative image only.

Cole-Parmer PVDF Pressure Gauge, PTFE diaphragm seal, 1/4" NPT(F); 0 to 60 psi

Cole-Parmer | Item: 6800005

Ideally suited for use in ultra-pure water and aggressive chemicals

₹76,800.00INR / Each

for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹76,800.00INR / Each

Buy It Together

Current Item

Cole-Parmer PVDF Pressure Gauge, PTFE diaphragm seal, 1/4" NPT(F); 0 to 60 psi
Cole-Parmer PVDF Pressure Gauge, PTFE diaphragm seal, 1/4" NPT(F); 0 to 60 psi
6800005

₹76,800.00INR / Each
+ + =
Total Price 158900.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Diaphragm seal and gauge molded into one unit
  • Glycerine filled seal is standard
  • Gauge case is dry but fillable
  • 1 year warranty

More About this Item

These gauges are molded from a harder blend of polymers, making them more resistant to cracking or breaking during installation and use. Gauges feature brass Bourdon tube and internals; diaphragm fill is glycerin. White PVDF gauges feature a PTFE diaphragm seal; black polypropylene (PP) gauges feature a Viton® diaphragm seal. All gauge casings are dry but can be filled.

1 Year Warranty
Specifications
  • Accuracy±1.5% full-scale
  • Dial Size (in)2.5
  • Dial Size (mm)64
  • Min Pressure (PSI)0
  • Max Pressure (PSI)60
  • Min Temperature (° F)-4
  • Max Temperature (° F)140
  • Min Temperature (° C)-20
  • Max Temperature (DegreeC)60
  • Diaphragm FillGlycerin
  • Wetted MaterialsPTFE
  • CasePVDF
  • Lens MaterialAcrylic
  • Process Connection1/4" NPT(F)
  • Unit Of Measurementpsi, bar, kPa
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionPVDF Pressure Gauge, PTFE diaphragm seal, 1/4" NPT(F); 0 to 60 psi
  • Warranty1 year
Reviews
Q&A