Cole-Parmer PVC Fuel and Lubricant Tubing, Yellow, 3/16" ID x 5/16" OD; 25 Ft

Representative image only.

Cole-Parmer PVC Fuel and Lubricant Tubing, Yellow, 3/16" ID x 5/16" OD; 25 Ft

Cole-Parmer | Item: 5012136

Specifically formulated to resist hardening and swelling

₹7,500.00INR / Pkg of 1

₹7,500.00INR / Pkg of 1
Product Description

Key Features

  • Resist hydrocarbons, avoid swelling, and reduce cracking
  • Safely transfer chemicals and petrochemicals including gasoline, kerosene, oils and cutting compounds
  • Protects against leaching and product contamination
  • Ideal for applications ranging from small engine fuel lines to coolant transfer
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • Tubing features a 3/16" (4.8 mm) inner diameter, 5/16" (8.0 mm) outer diameter, and 1/16" (1.6 mm) wall

More About this Item

Cole-Parmer® PVC Fuel and Lubricant tubing is the ideal transfer tubing for kerosene, gasoline, oils, cutting compounds, and other chemicals and petrochemicals. This tubing is formulated to resist the corrosive effects of hydrocarbon-based fluids, avoid swelling and hardening, and protect against product contamination and leaching. These fuel line hoses are flexible enough to allow for fast, simple installation in even the tightest areas, and maintain this flexibility over time to reduce failure due to cracking and leaking. This fuel tubing’s transparent yellow color provides for easy identification and flow monitoring, and it is available in the most common sizes to suit nearly any need involving fuel and lubricant applications.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Tubing FormulationPVC Fuel and Lubricant
  • Tubing OD (in)5/16
  • Tubing OD (mm)8
  • Tubing ID (in)3/16
  • Tubing ID (mm)4.8
  • Wall Thickness (in)1/16
  • Wall Thickness (mm)1.6
  • ColorYellow
  • Clarity (translucent)Yes
  • Working Pressure (PSI)35
  • Working Pressure (bar)2.4
  • Min Temperature (° F)-35
  • Max Temperature (° F)165
  • Min Temperature (° C)-37
  • Max Temperature (° C)74
  • Bend Radius (in)5/8
  • Bend Radius (mm)15.9
  • Length (ft)25
  • Length (m)7.6
  • Sterilization MethodGamma;E-Beam
  • Durometer57 Shore A
  • DescriptionPVC Fuel and Lubricant Tubing, Yellow, 3/16" ID x 5/16" OD; 25 Ft
Reviews
Q&A