Cole-Parmer PTFE Stir Bar, Plain Economy, 50 x 8mm; 100/PK

Representative image only.

Cole-Parmer PTFE Stir Bar, Plain Economy, 50 x 8mm; 100/PK

Cole-Parmer | Item: 0476932

Ideal for chemical and biological applications

₹103,000.00INR / Pkg of 100

₹103,000.00INR / Pkg of 100
Product Description

Key Features

  • Strong alnico V magnets with a one-piece coating of PTFE

More About this Item

These stir bars are ideal for demanding chemical and biological applications where cross-contamination is a concern. They are priced to be disposable. Offered in a convenient bulk package of 100 stir bars.

Specifications
  • Length (in)2
  • Length (mm)50
  • Length (cm)5
  • Diameter (in)0.375
  • Diameter (cm)0.8
  • Diameter (mm)8
  • Description PTFE Stir Bar, Plain Economy, 50 x 8mm; 100/PK
Reviews
Q&A