Cole-Parmer PTFE Stir Bar, Plain Economy, 12 x 3mm; 100/PK

Representative image only.

Cole-Parmer PTFE Stir Bar, Plain Economy, 12 x 3mm; 100/PK

Cole-Parmer | Item: 0476902

Ideal for chemical and biological applications

₹43,200.00INR / Pkg of 100

₹43,200.00INR / Pkg of 100
Product Description

Key Features

  • Strong alnico V magnets with a one-piece coating of PTFE

More About this Item

These stir bars are ideal for demanding chemical and biological applications where cross-contamination is a concern. They are priced to be disposable. Offered in a convenient bulk package of 100 stir bars.

Specifications
  • Length (in)1/2
  • Length (mm)12
  • Length (cm)1.2
  • Diameter (in)0.125
  • Diameter (mm)3
  • Diameter (cm)0.3
  • Description PTFE Stir Bar, Plain Economy, 12 x 3mm; 100/PK
Reviews
Q&A