Cole-Parmer PTFE Stir Bar, Oval, 30 x 16mm

Representative image only.

Cole-Parmer PTFE Stir Bar, Oval, 30 x 16mm

Cole-Parmer | Item: 0477135

Ensure complete mixing

₹1,700.00INR / Each

₹1,700.00INR / Each
Product Description

Key Features

  • Super-strong alnico V magnets remain coupled to drive magnets
  • One-piece coating of PTFE resists corrosion, heat, and cold
  • Chemically inert stir bars won't contaminate liquid being stirred
  • Guaranteed to be leakproof

More About this Item

Egg-shaped stir bars have oval magnets—ideal for use in round-bottom flasks. Shape conforms to flask bottom and ensures complete mixing. Low-friction PTFE coating ensures smooth spinning and maximum energy transfer.

Specifications
  • Length (in)1 1/4
  • Length (mm)30
  • Length (cm)3
  • Diameter (in)0.6875
  • Diameter (cm)1.6
  • Diameter (mm)16
  • Description PTFE Stir Bar, Oval, 30 x 16mm
Reviews
Q&A