Cole-Parmer PTFE Stir Bar, Oval, 10 x 5mm

Representative image only.

Cole-Parmer PTFE Stir Bar, Oval, 10 x 5mm

Cole-Parmer | Item: 0476805

Ensure complete mixing

₹2,100.00INR / Each

₹2,100.00INR / Each
Product Description

Key Features

  • Super-strong alnico V magnets remain coupled to drive magnets
  • One-piece coating of PTFE resists corrosion, heat, and cold
  • Chemically inert stir bars won't contaminate liquid being stirred
  • Guaranteed to be leakproof

More About this Item

Egg-shaped stir bars have oval magnets—ideal for use in round-bottom flasks. Shape conforms to flask bottom and ensures complete mixing. Low-friction PTFE coating ensures smooth spinning and maximum energy transfer.

Specifications
  • Length (in)7/16
  • Length (mm)10
  • Length (cm)1
  • Diameter (in)0.25
  • Diameter (mm)5
  • Diameter (cm)0.5
  • Description PTFE Stir Bar, Oval, 10 x 5mm
Reviews
Q&A