Cole-Parmer PTFE Stir Bar, Micro, 6 x 3mm

Representative image only.

Cole-Parmer PTFE Stir Bar, Micro, 6 x 3mm

Cole-Parmer | Item: 0854502

Mix in small-diameter vessels

₹2,100.00INR / Each

₹2,100.00INR / Each
Product Description

Key Features

  • One-piece coating of PTFE resists corrosion, heat, and cold
  • Chemically inert stir bars won't contaminate liquid being stirred
  • Guaranteed to be leakproof

More About this Item

These micro stir bars feature strong alnico V magnets with one-piece coating of PTFE. Low-friction PTFE coating ensures smooth spinning and maximum energy transfer.

Specifications
  • Length (in)1/4
  • Length (mm)6
  • Length (cm)0.6
  • Diameter (in)0.125
  • Diameter (mm)3
  • Diameter (cm)0.3
  • Description PTFE Stir Bar, Micro, 6 x 3mm
Reviews
Q&A