Cole-Parmer PTFE Stir Bar, Cross, 38 x 11mm

Representative image only.

Cole-Parmer PTFE Stir Bar, Cross, 38 x 11mm

Cole-Parmer | Item: 0476518

True paddle configuration means quicker, more efficient mixing

₹2,400.00INR / Each

₹2,400.00INR / Each

Buy It Together

Current Item

Cole-Parmer PTFE Stir Bar, Cross, 38 x 11mm
Cole-Parmer PTFE Stir Bar, Cross, 38 x 11mm
0476518

₹2,400.00INR / Each
+ =
Total Price 10300.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Won't roll—heads operate more quietly than conventional stir bars

More About this Item

Stirring heads produce a large vortex for quick, efficient mixing—conserve both energy and valuable lab time. Powerful alnico V magnet is coated with PTFE for purity and excellent chemical resistance. Fully autoclavable.

Specifications
  • Length (in)1 1/2
  • Length (mm)38
  • Width (in)1 1/2
  • Length (cm)3.8
  • Width (cm)3.8
  • Diameter (in)0.4375
  • Diameter (mm)11
  • Diameter (cm)1.1
  • Description PTFE Stir Bar, Cross, 38 x 11mm
Reviews
Q&A