Cole-Parmer PTFE Stir Bar, Cross, 30 x 10mm

Representative image only.

Cole-Parmer PTFE Stir Bar, Cross, 30 x 10mm

Cole-Parmer | Item: 0476516

True paddle configuration means quicker, more efficient mixing

₹1,900.00INR / Each

₹1,900.00INR / Each

Buy It Together

Current Item

Cole-Parmer PTFE Stir Bar, Cross, 30 x 10mm
Cole-Parmer PTFE Stir Bar, Cross, 30 x 10mm
0476516

₹1,900.00INR / Each
+ =
Total Price 9800.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Won't roll—heads operate more quietly than conventional stir bars

More About this Item

Stirring heads produce a large vortex for quick, efficient mixing—conserve both energy and valuable lab time. Powerful alnico V magnet is coated with PTFE for purity and excellent chemical resistance. Fully autoclavable.

Specifications
  • Length (in)1 1/4
  • Length (mm)30
  • Width (in)1 1/4
  • Length (cm)3
  • Width (cm)3
  • Diameter (in)0.4375
  • Diameter (mm)10
  • Diameter (cm)1
  • Description PTFE Stir Bar, Cross, 30 x 10mm
Reviews
Q&A