Cole-Parmer PTFE Stir Bar, Cross, 25 x 9mm

Representative image only.

Cole-Parmer PTFE Stir Bar, Cross, 25 x 9mm

Cole-Parmer | Item: 0476514

True paddle configuration means quicker, more efficient mixing

₹1,700.00INR / Each

₹1,700.00INR / Each

Buy It Together

Current Item

Cole-Parmer PTFE Stir Bar, Cross, 25 x 9mm
Cole-Parmer PTFE Stir Bar, Cross, 25 x 9mm
0476514

₹1,700.00INR / Each
+ =
Total Price 9600.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Won't roll—heads operate more quietly than conventional stir bars

More About this Item

Stirring heads produce a large vortex for quick, efficient mixing—conserve both energy and valuable lab time. Powerful alnico V magnet is coated with PTFE for purity and excellent chemical resistance. Fully autoclavable.

Specifications
  • Length (in)1
  • Length (mm)25
  • Width (in)1
  • Length (cm)2.5
  • Width (cm)2.5
  • Diameter (in)0.375
  • Diameter (mm)9
  • Diameter (cm)0.9
  • Description PTFE Stir Bar, Cross, 25 x 9mm
Reviews
Q&A