Cole-Parmer PTFE Stir Bar, Cross, 20 x 8mm

Representative image only.

Cole-Parmer PTFE Stir Bar, Cross, 20 x 8mm

Cole-Parmer | Item: 0476512

True paddle configuration means quicker, more efficient mixing

₹4,200.00INR / Each

₹4,200.00INR / Each

Buy It Together

Current Item

Cole-Parmer PTFE Stir Bar, Cross, 20 x 8mm
Cole-Parmer PTFE Stir Bar, Cross, 20 x 8mm
0476512

₹4,200.00INR / Each
+ =
Total Price 12100.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Won't roll—heads operate more quietly than conventional stir bars

More About this Item

Stirring heads produce a large vortex for quick, efficient mixing—conserve both energy and valuable lab time. Powerful alnico V magnet is coated with PTFE for purity and excellent chemical resistance. Fully autoclavable.

Specifications
  • Length (in)13/16
  • Length (mm)20
  • Width (in)13/16
  • Length (cm)2
  • Width (cm)2
  • Diameter (in)0.375
  • Diameter (mm)8
  • Diameter (cm)0.8
  • Description PTFE Stir Bar, Cross, 20 x 8mm
Reviews
Q&A