Cole-Parmer PTFE Stir Bar, Cross, 10 x 5mm

Representative image only.

Cole-Parmer PTFE Stir Bar, Cross, 10 x 5mm

Cole-Parmer | Item: 0476510

True paddle configuration means quicker, more efficient mixing

₹1,100.00INR / Each

₹1,100.00INR / Each

Buy It Together

Current Item

Cole-Parmer PTFE Stir Bar, Cross, 10 x 5mm
Cole-Parmer PTFE Stir Bar, Cross, 10 x 5mm
0476510

₹1,100.00INR / Each
+ =
Total Price 9000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Won't roll—heads operate more quietly than conventional stir bars

More About this Item

Stirring heads produce a large vortex for quick, efficient mixing—conserve both energy and valuable lab time. Powerful alnico V magnet is coated with PTFE for purity and excellent chemical resistance. Fully autoclavable.

Specifications
  • Length (in)7/16
  • Width (in)7/16
  • Length (mm)10
  • Length (cm)1
  • Width (cm)1
  • Diameter (in)0.25
  • Diameter (mm)5
  • Diameter (cm)0.5
  • Description PTFE Stir Bar, Cross, 10 x 5mm
Reviews
Q&A