Cole-Parmer Probe Insert Block, 8 x 1/8" + 6 mm, Aluminum

Representative image only.

Cole-Parmer Probe Insert Block, 8 x 1/8" + 6 mm, Aluminum

Cole-Parmer | Item: 1611431

₹107,000.00INR / Each

₹107,000.00INR / Each
Product Description

Key Features

  • Ideal for HBC-100 and HBC-200 (425°C) Series Dry Block Temperature Calibrators
  • 1 year warranty

More About this Item

Various parts and accessories to change capacitiy, testing type, accuracy, or portability for your Cole-Parmer calibration calibrators.

1 Year Warranty
Specifications
  • DescriptionProbe Insert Block for Tecal 140/425, 8 x 1/8" + 6 mm, Aluminum
  • Warranty1 Year
Reviews
Q&A