Cole-Parmer Probe Insert Block, 10 + 8 + 6.5 + 6 mm, Aluminum Bronze

Representative image only.

Cole-Parmer Probe Insert Block, 10 + 8 + 6.5 + 6 mm, Aluminum Bronze

Cole-Parmer | Item: 1611538

₹105,000.00INR / Each

₹105,000.00INR / Each
Product Description

Key Features

  • Ideal for HBC-200 (650°C) Series Dry Block Temperature Calibrators
  • 1 year warranty

More About this Item

Various parts and accessories to change capacitiy, testing type, accuracy, or portability for your Cole-Parmer calibration calibrators.

1 Year Warranty
Specifications
  • DescriptionProbe Insert Block f/ Tecal 650, 10 + 8 + 6.5 + 6 mm, Aluminum Bronze
  • Warranty1 Year
Reviews
Q&A