Cole-Parmer PP Wall Mount Drying Rack with Pegs, 20 Place

Representative image only.

Cole-Parmer PP Wall Mount Drying Rack with Pegs, 20 Place

Cole-Parmer | Item: 0604591

Don’t let water collect

₹20,300.00INR / Each

₹20,300.00INR / Each

Buy It Together

Current Item

Cole-Parmer PP Wall Mount Drying Rack with Pegs, 20 Place
Cole-Parmer PP Wall Mount Drying Rack with Pegs, 20 Place
0604591

₹20,300.00INR / Each
+
Cole-Parmer Pegs for Drying Rack 06045-95, Polystyrene; 11/PK
0604597

₹7,900.00INR / Pkg of 11
+
White peg for modular stainless steel drying racks, 12"L
6703592

₹8,400.00INR / Pkg of 6
=
Total Price 36600.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Draining port allows water to drain back to sink Pegs screw-in for removal to accommodate different size labware Features 5 tiers; 20 pegs
  • 1 year warranty

More About this Item

Polypropylene draining rack provides an excellent option for post-wash draining of glassware. Labware dries quickly on screw-in pegs. Rack features 5 tiers of 20 pegs, hooks for wall mounting, a wastewater tray, and draining port.

1 Year Warranty
Specifications
  • Tubes Held20
  • Length (in)13 1/4
  • Width (in)2 1/4
  • Height (in)19 1/4
  • Length (mm)349
  • Width (mm)87
  • MaterialPolypropylene(PP)
  • DescriptionPP Wall Mount Drying Rack with Pegs, 20 Place
  • Warranty1 year
Reviews
Q&A