Cole-Parmer PP Underlay Support for Flask up to 10 L Capacity, 1/Pk

Representative image only.

Cole-Parmer PP Underlay Support for Flask up to 10 L Capacity, 1/Pk

Cole-Parmer | Item: 3455360

₹2,600.00INR / Each

₹2,600.00INR / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Polypropylene flask support has stepped interior and accommodates one roundbottom flask up to 10 L. Outer diameter measures 6 1⁄4" and inner diameter measures 3⁄4" at the smallest point. Autoclavable.

1 Year Warranty
Specifications
  • MaterialPolypropylene
  • Top Outside Diameter (mm)158.75
  • Inside Rim Diameter (mm)26.6
  • DescriptionPP Underlay Support for Flask up to 10 L Capacity, 1/Pk
  • Warranty1 year
Reviews
Q&A