Cole-Parmer Porcelain Buchner Funnel, 50 mL, 50 mm Filters; 1/Pk

Representative image only.

Cole-Parmer Porcelain Buchner Funnel, 50 mL, 50 mm Filters; 1/Pk

Cole-Parmer | Item: 1780000

Stands up to harsh chemicals

₹2,300.00INR / Each

₹2,300.00INR / Each

Buy It Together

Current Item

Cole-Parmer Porcelain Buchner Funnel, 50 mL, 50 mm Filters; 1/Pk
Cole-Parmer Porcelain Buchner Funnel, 50 mL, 50 mm Filters; 1/Pk
1780000

₹2,300.00INR / Each
+ =
Total Price 7900.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Glazed inside and out for easy cleaning
  • 1 year warranty

More About this Item

These glazed porcelain Buchner funnels are acid and alkali resistant.

1 Year Warranty
Specifications
  • MaterialPorcelain
  • Capacity (mL)50
  • Capacity (oz)1.75
  • Overall Length (mm)65
  • Overall Length (in)2 1/2
  • Filter Paper Diameter (mm)50
  • DescriptionPorcelain Buchner Funnel, 50 mL, 50 mm Filters; 1/Pk
  • Warranty1 year
Reviews
Q&A