Cole-Parmer Porcelain Buchner Funnel, 400 mL, 110 mm Filters; 1/Pk

Representative image only.

Cole-Parmer Porcelain Buchner Funnel, 400 mL, 110 mm Filters; 1/Pk

Cole-Parmer | Item: 1780006

Stands up to harsh chemicals

₹6,400.00INR / Each

₹6,400.00INR / Each

Buy It Together

Current Item

Cole-Parmer Porcelain Buchner Funnel, 400 mL, 110 mm Filters; 1/Pk
Cole-Parmer Porcelain Buchner Funnel, 400 mL, 110 mm Filters; 1/Pk
1780006

₹6,400.00INR / Each
+ =
Total Price 12000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Glazed inside and out for easy cleaning
  • 1 year warranty

More About this Item

These glazed porcelain Buchner funnels are acid and alkali resistant.

1 Year Warranty
Specifications
  • MaterialPorcelain
  • Capacity (mL)400
  • Filter Paper Diameter (mm)110
  • DescriptionPorcelain Buchner Funnel, 400 mL, 110 mm Filters; 1/Pk
  • Warranty1 year
Reviews
Q&A