Cole-Parmer Polystyrene (PS) Four-Spout Beaker, 50 mL; 500/Pk

Representative image only.

Cole-Parmer Polystyrene (PS) Four-Spout Beaker, 50 mL; 500/Pk

Cole-Parmer | Item: 0600565

Easily pour in any direction

₹26,700.00INR / Pkg of 500

₹26,700.00INR / Pkg of 500
Product Description

Key Features

  • Four way pour spouts allow you to pour from any angle
  • Beaker features a 50 mL capacity
  • 1 year warranty

More About this Item

These durable polystyrene beakers feature four-way pout spouts for easy pouring. Beakers can withstand temperatures to 180°F (82°C).

1 Year Warranty
Specifications
  • Capacity (mL)50
  • Capacity (oz)1.6
  • MaterialPolystyrene
  • Withstands Low Temperature (° F)32
  • Withstands High Temperature (DegreeF)194
  • Outside Diameter (OD) (in)2 3/8
  • Outside Diameter (OD) (cm)6.1
  • Overall Height (in)2
  • Overall Height (cm)5
  • DescriptionPolystyrene (PS) Four-Spout Beaker, 50 mL; 500/Pk
  • Warranty1 year
Reviews
Q&A