Cole-Parmer Polystyrene (PS) Four-Spout Beaker, 10 mL; 1000/Pk

Representative image only.

Cole-Parmer Polystyrene (PS) Four-Spout Beaker, 10 mL; 1000/Pk

Cole-Parmer | Item: 0600555

Easily pour in any direction

₹19,800.00INR / Pkg of 1000

₹19,800.00INR / Pkg of 1000
Product Description

Key Features

  • Four way pour spouts allow you to pour from any angle
  • Beaker features a 10 mL capacity
  • 1 year warranty

More About this Item

These durable polystyrene beakers feature four-way pout spouts for easy pouring. Beakers can withstand temperatures to 180°F (82°C).

1 Year Warranty
Specifications
  • Capacity (mL)10
  • Capacity (oz)0.3
  • MaterialPolystyrene
  • Withstands High Temperature (DegreeF)194
  • Withstands Low Temperature (° F)32
  • Outside Diameter (OD) (in)1 3/8
  • Outside Diameter (OD) (cm)3.5
  • Overall Height (in)1
  • Overall Height (cm)2.5
  • DescriptionPolystyrene (PS) Four-Spout Beaker, 10 mL; 1000/Pk
  • Warranty1 year
Reviews
Q&A