Cole-Parmer Polypropylene Stir Rods, 12" x 7mm, 12/pk

Representative image only.

Cole-Parmer Polypropylene Stir Rods, 12" x 7mm, 12/pk

Cole-Parmer | Item: 0636948

₹4,200.00INR / Pkg of 12

₹4,200.00INR / Pkg of 12
Product Description

Key Features

  • 1 year warranty

More About this Item

Stir rods are made of polypropylene and are rounded at both ends. Maximum temperature is 248°F (120°C). Autoclavable.

1 Year Warranty
Specifications
  • Overall Length (in)12
  • Overall Length (cm)30.48
  • Diameter (in)9/32
  • Diameter (cm)0.7
  • MaterialPolypropylene
  • SterileNo
  • DescriptionPolypropylene Stir Rods, 12" x 7mm, 12/pk
  • Warranty1 year
Reviews
Q&A