Cole-Parmer Polypropylene Stir Rods, 10" x 10mm, 12/pk

Representative image only.

Cole-Parmer Polypropylene Stir Rods, 10" x 10mm, 12/pk

Cole-Parmer | Item: 0636942

₹3,800.00INR / Pkg of 12

₹3,800.00INR / Pkg of 12
Product Description

Key Features

  • 1 year warranty

More About this Item

Stir rods are made of polypropylene and are rounded at both ends. Maximum temperature is 248°F (120°C). Autoclavable.

1 Year Warranty
Specifications
  • Overall Length (in)10
  • Overall Length (cm)25.4
  • Diameter (in)25/64
  • Diameter (cm)1
  • MaterialPolypropylene
  • SterileNo
  • DescriptionPolypropylene Stir Rods, 10" x 10mm, 12/pk
  • Warranty1 year
Reviews
Q&A