Cole-Parmer Polyfoam Floating Racks, 16-Place for 0.5/1.5 mL Microtubes; 10/Pk

Representative image only.

Cole-Parmer Polyfoam Floating Racks, 16-Place for 0.5/1.5 mL Microtubes; 10/Pk

Cole-Parmer | Item: 0673952

₹9,200.00INR / Pkg of 10

₹9,200.00INR / Pkg of 10
Product Description

Key Features

  • Easily keep PCR tubes, microtubes, and centrifuge tubes afloat in water baths or beakers
  • Holds 16 0.5/1.5 mL microtubes

More About this Item

Economical polyfoam floating racks are easy to use in water baths or beakers. Ideal for use with PCR tubes, microtubes, and centrifuge tubes.

Specifications
  • Min Tube Size (mL)0.5
  • Max Tube Size (mL)1.5
  • Tubes Held16
  • Width (in)3 19/64
  • Height (in)3 19/64
  • Width (mm)83
  • MaterialPolyfoam
  • DescriptionPolyfoam 16 Place Floating Racks for 0.5/1.5 mL Microtubes; 10/Pk
Reviews
Q&A