Cole-Parmer Plus Graduated Cylinders, Class A, To Deliver, 500 mL; 2/PK

Representative image only.

Cole-Parmer Plus Graduated Cylinders, Class A, To Deliver, 500 mL; 2/PK

Cole-Parmer | Item: 3450351

Heavy hexagonal base provides stability to prevent cylinder from tipping over

₹15,600.00INR / Each

₹15,600.00INR / Each
Product Description

Key Features

  • Class A, Type 1 borosilicate glass withstands temperatures from -58°F to 1022°F (-50°C to 550°C)
  • Graduations are durable white enamel
  • Autoclavable
  • 5 year warranty

More About this Item

Reference: ASTM E1272 Class A tolerances and specifications.

5 Year Warranty
Specifications
  • MaterialBorosilicate Glass
  • Capacity (mL)500
  • Min Graduation (mL)5
  • Max Graduation (mL)500
  • Graduation Interval (mL)5
  • Tolerance (mL)1.3
  • Overall Height (cm)37
  • Overall Height (in)14 9/16
  • AutoclavableYes
  • DescriptionGraduated Cylinders, Class A, To Deliver, 500 mL, 2/pk
  • Warranty5 years
Reviews
Q&A