Cole-Parmer Plus Graduated Cylinder, Class A, To Deliver, 50 mL; 2/PK

Representative image only.

Cole-Parmer Plus Graduated Cylinder, Class A, To Deliver, 50 mL; 2/PK

Cole-Parmer | Item: 3450345

Heavy hexagonal base provides stability to prevent cylinder from tipping over

₹7,000.00INR / Each

₹7,000.00INR / Each
Product Description

Key Features

  • Class A, Type 1 borosilicate glass withstands temperatures from -58°F to 1022°F (-50°C to 550°C)
  • Graduations are durable white enamel
  • Autoclavable
  • 5 year warranty

More About this Item

Reference: ASTM E1272 Class A tolerances and specifications.

5 Year Warranty
Specifications
  • MaterialBorosilicate Glass
  • Capacity (mL)50
  • Min Graduation (mL)1
  • Max Graduation (mL)50
  • Graduation Interval (mL)1
  • Tolerance (mL)0.25
  • Overall Height (cm)20
  • Overall Height (in)7 7/8
  • AutoclavableYes
  • DescriptionGraduated Cylinder, Class A, To Deliver, 50 mL, 2/pk
  • Warranty5 years
Reviews
Q&A