Cole-Parmer Plunger Dispenser Bottle, HDPE, 1 Gal; 2/PK

Representative image only.

Cole-Parmer Plunger Dispenser Bottle, HDPE, 1 Gal; 2/PK

Cole-Parmer | Item: 0609107

Easy to use with many different liquids!

₹5,400.00INR / Pkg of 2

₹5,400.00INR / Pkg of 2
Product Description

Key Features

  • Easily disassembled for cleaning

More About this Item

Plunger bottle is ideal for use with various low viscosity liquids, including alkalies, low Kb solvents, minerals, oils, cleaners waxes, hand soaps and food products. Dispenses one fluid once per stroke. Bottle can be disassembled for easy cleaning.

Specifications
  • Capacity (L)4
  • Capacity (Gal)1
  • MaterialHigh Density Polyethyene (HDPE)
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Outside Diameter (OD) (in)6 1/8
  • Outside Diameter (OD) (cm)15.5
  • Overall Height (in)11 13/16
  • Overall Height (cm)30
  • DescriptionPlunger Dispenser Bottle, HDPE, 1 Gallon, 2/pk
Reviews
Q&A