Cole-Parmer Plastic Wrap, PE 12" x 100 ft/Roll

Representative image only.

Cole-Parmer Plastic Wrap, PE 12" x 100 ft/Roll

Cole-Parmer | Item: 0627602

Tightly seals beakers, flasks, or petri dishes

₹2,900.00INR / Roll of 1

₹2,900.00INR / Roll of 1
Product Description

Key Features

  • Flaps prevent roll from leaving box

More About this Item

Clear, 100% polyethylene plastic wrap tightly seals beakers, flasks, or petri dishes. The carton has a metal tear-off bar and unique flaps which prevent the roll from leaving the box.

1 Year Warranty
Specifications
  • MaterialPolyethylene
  • Width (in)19
  • Length (ft)100
  • Length (m)30.48
  • DescriptionPlastic Wrap, PE 12" x 100 ft/Roll
Reviews
Q&A