Cole-Parmer Plastic Pasteur Pipettes, 3 mL, Bulk; 5000/CS

Representative image only.

Cole-Parmer Plastic Pasteur Pipettes, 3 mL, Bulk; 5000/CS

Cole-Parmer | Item: 1635171

Easily draw and deliver precise solutions

₹7,400.00INR / Pkg of 5000

₹7,400.00INR / Pkg of 5000
Product Description

Key Features

  • Deliver repeatable, uniform drops
  • Eliminate cross contamination with these low cost, disposable LDPE pipettes
  • 1 year warranty

More About this Item

Use these unbreakable low-density polyethylene (LDPE) pipettes to eliminate the chance of contamination from rubber bulbs. They deliver repeatable, uniform drops and are configured to fit into a variety of vessels. Choose the bulb draw and graduations or drops/mL needed for measurement and delivery.

1 Year Warranty
Specifications
  • SterileNo
  • Max Volume (µL)3000
  • Autoclavableyes
  • Max Volume (mL)3
  • Package Of5000/Cs
  • DescriptionCole-Parmer Plastic Pasteur Pipettes, 3 mL, Bulk; 5000/Cs
  • Warranty1 year
Reviews
Q&A