Cole-Parmer pH sensor; single-junction, BNC

Representative image only.

Cole-Parmer pH sensor; single-junction, BNC

Cole-Parmer | Item: 0599310

Reduce bulb damage with probe guard

₹33,800.00INR / Each

₹33,800.00INR / Each

Buy It Together

Current Item

Cole-Parmer pH sensor; single-junction, BNC
Cole-Parmer pH sensor; single-junction, BNC
0599310

₹33,800.00INR / Each
+
Cole-Parmer 350 pH/ORP/Temperature 1/8-DIN Transmitter
0580214

₹46,300.00INR / Each
+ =
Total Price 162400.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Versatile design—threads on both ends for submersion or in-line use
  • Double-junction electrodes available; resist contamination from heavy metals, organics, or AgCI reactive compounds
  • 6 month warranty

More About this Item

In-line or submersible electrodes with probe guard operate from 23 to 176°>F (-5 to 80°>C) and have a PVC housing with a 3/4'' NPT(M) fitting on both ends. Epoxy body withstands pressures to 100 psi. Measure pH from 0 to 14. All electrodes measure 6-3/4''L x 1'' OD, with a 1-3/4'' insertion depth.

Note: 100Ω RTD ATC elements are platinum and conform to DIN curve 43760. ATC connector is miniature audio plug.
Connector for the 1 kΩ RTD and the 3 kΩ Balco ATC elements is a spade lug.
Connector for 100 kΩ thermistor ATC elements is a standard 1/4" phone plug.

Keep a Spare6 Month Warranty
Specifications
  • Electrode TypeSingle junction
  • Electrode Body MaterialCPVC
  • Thread Size NPT(M) (in)3/4
  • ATC Connector
  • ATC Element
  • ConnectorBNC
  • Cable Length (m)3
  • DescriptionpH electrode; single-junction, bnc connector
  • Warranty6 month warranty
Reviews
Q&A